Shop All Angle, Pitch, and Slope Locators
H & H Industrial Products
Dasqua 180 Degree Digital Angle Gage With Flip-Out Display
Mfr # 8400-0000
Zoro # G002457878
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 8400-0000
- Zoro # G002457878
- UPC # 769053105598
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Description
Dasqua 180 Degree Digital Angle Gage With Flip-Out Display ~ Reading is 0.1 degrees. ~ Accuracy is +/- 0.1 degrees. ~ Repeatability is +/- 0.1 degrees. ~ Size is 2.2" x 2.3" x 1.3". ~ Ultra-precise magnetic gauge sets the angle of saw blades, jointer fences, bandsaw tables and drill press tables. ~ Measures both the absolute level and relative bevel with readings that are always visible. ~ V-groove in the base for round objects like pipe and drill bits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SAE Plain Ball Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short (0254-42)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN3)
- MILWAUKEE TOOL 4 in. #2 ECX Cushion Grip Screwdriver (Made in USA) (MT216)
- MIDWEST FASTENER 5/16"-18 x 1-3/8" Black Plastic Coarse Thread Ball Knobs 4PK (78064)
- KAPRO 393 DIGI PRO Digital Inclinometer (393)
- CALCULATED INDUSTRIES Digital Angle Gauge (7434)
- KLEIN TOOLS Digital Angle Gauge with Angle Alert (935DAA)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 11 In L (1888-1100)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA69)
- DIGI-PAS Torpedo Digital Level, Electronic Protractor, Angle Gauge, Angle Finder, Magnet, 01 deg, 7 inch (2-00201-99)
- H & H Industrial Products Measuring and Layout Tools