Shop All Push-Puller Accessories
H & H Industrial Products
Dasqua 176 lbs. Power Pull 275mm Arm Length Magnetic Base
Mfr # 7121-0025
Zoro # G3855421
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 7121-0025
- Zoro # G3855421
- UPC # 769053105581
- Country of Origin China
- Category Push-Puller Accessories
Description
Dasqua 0-12" 12 Piece Half Round Outside Micrometer Set ~ .0001" Graduation. ~ Supplied with standards. ~ Solid style metal C-shape frame for some sizes as pictured. ~ Carbide tipped faces. ~ Hardened and precision ground anvil spindle thread with microlap finish on ends. ~ Hardened and precision ground anvil spindle thread with microlap finish on ends. ~ Positive locking clamp with ratchet stop. ~ Meets or exceeds federal specifications. ~ Meets DIN 863. ~ Supplied with fitted metal case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/8 in 12 pt SAE Socket, 12 Points (J7412)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/16x6 In (48-20-7441)
- MAYHEW 9PC Triple Square Socket Bit Set (MAY16024)
- H & H INDUSTRIAL PRODUCTS Dasqua 220 lbs. Power Pull 355mm Arm Length Magnetic Base (7121-0030)
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- AMERICAN GAGE Ton Cable Puller, 2 (AMG18600)
- AMERICAN GAGE Ton Chain Puller, 1-1/2 (AMG615)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- MOTOR GUARD Slide Hammer (J10003)
- OTC Threaded Adaptor 5/8 18 To 3/4 10 Male (8015)
- H & H Industrial Products Push-Puller Accessories