Shop All Indicator Holders, Bases, and Stands
H & H Industrial Products
Dasqua 132 lbs Magnetic Force Magnetic Base With Fine Adjustment
Mfr # 7123-1004
Zoro # G702457888
$24.59
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
- Brand H & H Industrial Products
- MFR # 7123-1004
- Zoro # G702457888
- UPC # 769053107219
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Description
Dasqua 132 Lbs Magnetic Force Magnetic Base With Fine Adjustment ~ High quality, reliable base. ~ V-grooved base for ease of mount on cylindrical parts. ~ Chrome plated rods. ~ Horizontal or vertical positioning capabilities. ~ Black wrinkled finish on non-working surfaces. ~ High quality permanent magnet. ~ Smooth and easy on/off switch. ~ Base is 60mm (2.36") x 50mm (1.97") x 55mm ( 2.17"). ~ Main rod is 12mm (.47") diameter x 176mm (6.93"). ~ 2nd rod is 10mm diameter (.39")x 150mm (5.91"). ~ Clamp hole diameters are 6mm (.24"), 8mm (.31") & 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- HHIP 5/8" JT3 Drill Chuck With R8 Arbor (9999-0020)
- PROSKIT Cutter Stripper 2-in-1 (200-080)
- PROTO Combination Wrench, 7/16" Sz, 7" Length (J1214-T500)
- STARRETT Indicator Holder (657-2)
- GARANT Hydraulic measuring stand with magnetic base- Throat: 300mm (440600 300)
- HHIP 2 Piece Fine Adjust Magnetic Base & 1" Indicator Set (4401-0015)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- STARRETT Clamp Each (161B)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- ASIMETO 17 kg Asimeto Magnetic Base For Test Indicators (7601120)
- H & H Industrial Products Precision Measuring Tools