Shop All Telescoping Gauge Sets
H & H Industrial Products
Dasqua 12 Piece 4" & 12" Long 5/16 To 6" Telescoping Gage Sets
Mfr # 5911-9999
Zoro # G903665815
Free Shipping & Returns
$107.99
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
- Brand H & H Industrial Products
- MFR # 5911-9999
- Zoro # G903665815
- UPC # 769053109589
- Country of Origin China
- Category Telescoping Gauge Sets
Description
~ Great tool for easy and accurate measurements of the true sizes of holes and slots. ~ Self-centering, double action allows you to check inside measurements quickly. ~ Rigid handles with smooth movement. ~ Satin chrome finish. ~ Constant spring tension for a uniform feel. ~ Contact point ends are hardened tool steel that has been precision ground on a radius of the smallest hole the gage will enter. ~ Measuring range is 5/16-1/2", 1/2-3/4", 3/4-1-1/4", 1 1/4-2 1/8", 2 1/8-3 1/2",3 1/2-6" and 8-12.7mm, 12.7-19mm, 19-32mm, 32-54mm , 54-90mm, 90-52.4mm. ~ One set meaures up to 4"/100mm and the other measures up to 12"/300mm. ~ Supplied in fitted cases.
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
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- SWANSON TOOL 48" Drywall Square (Yellow) (TDT148)
- H & H INDUSTRIAL PRODUCTS Dasqua 6 Piece 12" Long 5/16 To 6" Telescoping Gage Set (5911-0001)
- STARRETT Telescoping Gage (579D)
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- STARRETT Telescoping Gage Set, 4 Pc, 2.375 In D (S579GZ)
- WESTWARD Telescoping Gage Set, 6 Pc, 5 In D (4KU95)
- MITUTOYO Telescoping Gage (155-121)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- H & H Industrial Products Precision Gauges & Accessories