Shop All Push-Puller Accessories
H & H Industrial Products
Dasqua 110 lbs. Power Pull 220mm Arm Length Magnetic Base
Mfr # 7121-0020
Zoro # G3855449
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 7121-0020
- Zoro # G3855449
- UPC # 769053105451
- Country of Origin China
- Category Push-Puller Accessories
Description
Dasqua 3-4" .0001" Outside Micrometer ~ Accuracy is 0.0002". ~ Strictly made in accordance with DIN 863. ~ Ratchet stop for constant pressure. ~ Spindle thread is hardened, ground and lapped for ultimate accuracy. ~ Clear graduations laser-etched on a satin chrome finish for easy reading. ~ Spindle lock. ~ Carbide measuring surfaces are ground for longer service life. ~ Standards included. ~ Fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Diamond Ultra Wet Core Bit (48-17-5020)
- MAKITA Side Handle (122593-8)
- HYDE Rasp Drywall Pocket Size (09985)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- H & H INDUSTRIAL PRODUCTS Dasqua 176 lbs. Power Pull 275mm Arm Length Magnetic Base (7121-0025)
- H & H INDUSTRIAL PRODUCTS Dasqua 220 lbs. Power Pull 355mm Arm Length Magnetic Base (7121-0030)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- DENT FIX EQUIPMENT Stl Bridge Puller (DENDF-505BP)
- MOTOR GUARD Slide Hammer (J10003)
- OTC Pulling Hook, 6 in. (6541)
- OTC Screw Forcing Ns 071194 (33397)
- H & H Industrial Products Pullers and Separators