Shop All Rotary and Straight Line Laser Levels
H & H Industrial Products
Dasqua 10" Master Precision Level
Mfr # 8302-0015
Zoro # G3918473
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 8302-0015
- Zoro # G3918473
- UPC # 769053105406
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
Dasqua 50-75mm/2-3" Digital Quick-Moving Blade Micrometer ~ Standard included. ~ Absolute function. ~ For measuring narrow grooves and hard-to-reach areas. ~ Accuracy is 0.00015". ~ Quick measuring function. ~ Lever activated opens & closes on fixed thimble in under one second. ~ Large, easy-to-read digital display. ~ Class A in electrostatic discharge. ~ Carbide-tipped anvils. ~ Measuring spindle is hardened and ground. ~ IP65 protection against coolants, dirt, chips and grit. ~ True Inch/Metric conversion. ~ Non-rotating spindle. ~ Furnished in fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/4" Dia., Plastic (GNH1-HEX5S3A---)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- H & H INDUSTRIAL PRODUCTS Dasqua 8" Master Precision Level (8302-0010)
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Master Precision Level (8302-0005)
- MAKITA Self-Leveling Cross-Line Laser (SK106DZ)
- GATES Laser Alignment Device (91006)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- BOSCH Leveling/Alignment Laser, Int/Ext, 265 ft. (GLL3-300 / BT 150)
- H & H Industrial Products Rotary and Straight Line Laser Levels