Shop All Micrometer Sets
H & H Industrial Products
Dasqua 0-4" 4 Piece Half Round Outside Micrometer Set
Mfr # 4112-0010
Zoro # G402457973
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 4112-0010
- Zoro # G402457973
- UPC # 769053107271
- Country of Origin China
- Category Micrometer Sets
Description
Dasqua 0-4" 4 Piece Half Round Outside Micrometer Set ~ .0001" Graduation. ~ Supplied with standards. ~ Solid style metal C-shape frame for some size as pictured. ~ Carbide tipped faces. ~ Hardened and precision ground anvil spindle thread with microlap finish on ends. ~ Hardened and precision ground anvil spindle thread with microlap finish on ends. ~ Positive locking clamp with ratchet stop. ~ Meets or exceeds federal specifications. ~ Meets DIN 863. ~ Supplied with fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/16 (49736)
- OREGON Vise Handle, fits Oregon Bench Chain Grinders 510A, 511A (534550)
- URREA 1" drive 6-point short impact socket 2-3/8" (10038)
- INTERSTATE PNEUMATICS 1/4 Inch to 5/16 Inch Die Set for H10 Crimper (H10-Die4)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- H & H INDUSTRIAL PRODUCTS Dasqua 6-12mm Digital Inside Micrometer Set (4511-6205)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- H & H INDUSTRIAL PRODUCTS Dasqua 50-100mm Digital Inside Micrometer Set (4511-6220)
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- H & H Industrial Products Micrometers & Sets