Shop All Micrometer Sets
H & H Industrial Products
Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set
Mfr # 4112-0206
Zoro # G002457991
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 4112-0206
- Zoro # G002457991
- UPC # 769053105086
- Country of Origin China
- Category Micrometer Sets
Description
Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set ~ .001" Graduation. ~ Supplied with standards. ~ Solid style metal C-shape frame for some size as pictured. ~ Carbide tipped faces. ~ Hardened and precision ground anvil spindle thread with microlap finish on ends. ~ Hardened and precision ground anvil spindle thread with microlap finish on ends. ~ Positive locking clamp with ratchet stop. ~ Meets or exceeds federal specifications. ~ Meets DIN 863. ~ Supplied with fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Punch Sleeve, 10 ga. SS (1557SS)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/16 (C18430)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T3244C)
- DRILL AMERICA 9/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH0562)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- H & H INDUSTRIAL PRODUCTS Dasqua 50-100mm Digital Inside Micrometer Set (4511-6220)
- H & H INDUSTRIAL PRODUCTS Dasqua 6-12mm Digital Inside Micrometer Set (4511-6205)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- GLOBAL INDUSTRIAL 0-1/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer (534803)
- H & H Industrial Products Micrometers & Sets