Shop All Hand Reamers
H & H Industrial Products
A High Speed Steel Adjustable Blade Reamer (15/32-17/32)
Mfr # 2006-9178
Zoro # G103076459
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9178
- Zoro # G103076459
- UPC # 769053106212
- Country of Origin India
- Category Hand Reamers
Description
A High Speed Steel Adjustable Blade Reamer (15/32-17/32) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 5-3/4". ~ 6 Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor (1607022609)
- CTA MANUFACTURING SKT OIL CAP 32 MM (CTA2572)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Dril Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/2x1/32 (C18124)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- H & H INDUSTRIAL PRODUCTS L High Speed Steel Adjustable Blade Reamer (1-1/2~1-13/16) (2006-9189)
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- H & H INDUSTRIAL PRODUCTS B High Speed Steel Adjustable Blade Reamer (17/32-19/32) (2006-9179)
- H & H INDUSTRIAL PRODUCTS E High Speed Steel Adjustable Blade Reamer (23/32-25/32) (2006-9182)
- DRILL AMERICA M HSS Adjustable Reamer 1-13/16" - 2-7/32" (DWRRADJM)
- H & H Industrial Products Hand Reamers