Shop All Chucking Reamers
H & H Industrial Products
#8/A High Speed Steel Adjustable Blade Reamer (1/4-9/32)
Mfr # 2006-9170
Zoro # G901975466
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9170
- Zoro # G901975466
- UPC # 769053106144
- Country of Origin India
- Category Chucking Reamers
Description
#8/A High Speed Steel Adjustable Blade Reamer (1/4-9/32) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 3-1/4". ~ 4 Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 SBA)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- SUNEX 3/8" Drive Impact Socket Set, SAE/Metric, 80 pcs (3580)
- H & H INDUSTRIAL PRODUCTS #7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) (2006-9172)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 13/16" to 17/16" dia. (90584)
- H & H Industrial Products Chucking Reamers