Shop All Chucking Reamers
H & H Industrial Products
#7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16)
Mfr # 2006-9172
Zoro # G501975422
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9172
- Zoro # G501975422
- UPC # 769053106151
- Country of Origin India
- Category Chucking Reamers
Description
#7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 3-1/2". ~ 4 Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- VERMONT GAGE Plug Gage, UNEF, 1-3/16"-18 Thread (371173550)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide Tip (HCBG11T)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T50 Tip, 2 1/4 in L (54TN64)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- M.A. FORD .0595 No 53 Reamer (27205950)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute (06504)
- DRILL AMERICA #4-2MT 21/32" 25/32" Taper Shank Shell Reamer Arbor (DWRSRA4TS)
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, (DWRR1.5MM)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- H & H Industrial Products Reamers