Shop All Chucking Reamers
H & H Industrial Products
6 Piece A-F High Speed Steel Adjustable Blade Reamer Set
Mfr # 2006-9125
Zoro # G601975384
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9125
- Zoro # G601975384
- UPC # 769053106137
- Country of Origin India
- Category Chucking Reamers
Description
6 Piece A-F High Speed Steel Adjustable Blade Reamer Set ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish and include a wooden storage box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Full Polish (J54218)
- DEWALT 5/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5809)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- RELTON HS SERIES HS Ejector Spring for HS Series 11/16 to 1-7/8 Inch Dia (ES-41)
- H & H INDUSTRIAL PRODUCTS #7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) (2006-9172)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .0555 Reamer (27205550)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- M.A. FORD .2165 Reamer (27221651)
- H & H Industrial Products Chucking Reamers