Shop All Chucking Reamers
H & H Industrial Products
#4/A High Speed Steel Adjustable Blade Reamer (3/8-13/32)
Mfr # 2006-9175
Zoro # G301975462
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9175
- Zoro # G301975462
- UPC # 769053106182
- Country of Origin India
- Category Chucking Reamers
Description
#4/A High Speed Steel Adjustable Blade Reamer (3/8-13/32) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 4-3/4". ~ 6 Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- PROTO 3/8 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J7220M)
- H & H INDUSTRIAL PRODUCTS #7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) (2006-9172)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- UNION TWIST 1316In Reamer (4584 13/16 50-11050)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- M.A. FORD .3100 Reamer (27231000)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- H & H Industrial Products Chucking Reamers