Shop All Vise and Clamp Parts
H & H Industrial Products
4 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws With Magnet
Mfr # 3900-2263
Zoro # G7177108
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 3900-2263
- Zoro # G7177108
- UPC # 769053100104
- Country of Origin China
- Category Vise and Clamp Parts
Description
4 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws with Magnet ~ Jaw construction includes a 120 degree horizontal V-groove and a vertical V-groove for marking out and center punching. ~ Ideal for light tapping and thread cutting applications. ~ Different face material to ensure tight holding of different shapes and materials. ~ Constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the workpiece securely to the vise. ~ Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application. ~ Sold by the pair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #48 2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM19)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- BOSCH Cord (3604460514)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- H & H INDUSTRIAL PRODUCTS 5" Ultra Precision Toolmaker's Vise (3900-2015)
- H & H INDUSTRIAL PRODUCTS 3" Aluminum Soft Vise Jaws With Magnet (3900-2143)
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws With Magnet (3900-2265)
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- H & H Industrial Products Machine Tool Parts