Shop All Hand Reamers
H & H Industrial Products
3 Piece #4/A-2/A High Speed Steel Adjustable Blade Reamer Set
Mfr # 2006-9120
Zoro # G503076509
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9120
- Zoro # G503076509
- UPC # 769053106113
- Country of Origin India
- Category Hand Reamers
Description
3 Piece #4/A-2/A High Speed Steel Adjustable Blade Reamer Set ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish and include a wooden storage box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 3 Insert Bit x 1 (P125P3A)
- CRAFTSMAN Wrenches, 3/8" Drive 120 Tooth Pear Head (CMMT82011)
- MITUTOYO Rect Steel, As-1, 8.0" (611208-541)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- H & H INDUSTRIAL PRODUCTS I High Speed Steel Adjustable Blade Reamer (1-1/16~1-3/16) (2006-9186)
- H & H INDUSTRIAL PRODUCTS E High Speed Steel Adjustable Blade Reamer (23/32-25/32) (2006-9182)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- H & H INDUSTRIAL PRODUCTS G High Speed Steel Adjustable Blade Reamer (27/32-15/16) (2006-9184)
- H & H INDUSTRIAL PRODUCTS C High Speed Steel Adjustable Blade Reamer (19/32-21/32) (2006-9180)
- H & H INDUSTRIAL PRODUCTS M High Speed Steel Adjustable Blade Reamer (1-13/16~2-7/32) (2006-9190)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- H & H Industrial Products Hand Reamers