Shop All Tap Sets
H & H Industrial Products
14 Piece M3-M10 High Speed Steel 3-In-1 Tap & Drill Kit
Mfr # 1011-0141
Zoro # G401975492
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 1011-0141
- Zoro # G401975492
- UPC # 769053101859
- Country of Origin China
- Category Tap Sets
Description
14 Piece M3~M10 High Speed Steel 3-In-1 Tap/Drill Kit ~ Complete hole drilling, tapping, deburring and countersinking in one operation with power drill saves labor and time. ~ Can be used to tap up to 10 guage steel, copper, brass, aluminum and plastic. ~ Back tapered design helps prevent thread damage from over-drilling. ~ One-piece drill/tap assures proper drill for tap size. ~ Made of high speed steel for longer life. ~ Includes 6 combinaition drill, tap & countersinks, 1 high torque tested quick-change adapter, 6 quick change CRV steel bits and a case. ~ Thread range is M3 X 0.5, M4 X 0.7, M5 X 0.8, M6 X 1.0, M8 X 1.25 & M10 X 1.5. ~ CRV bits are Slot3, Slot4, PZ1, PZ2, PH1 & PH2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Glove Bag, Tan, #8 Canvas, 1 Pockets (5124-15)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- DRILL AMERICA 1-11/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-11/16)
- MAKITA 5-3/8" 30T Carbide-Tipped Saw Blade (A-95037)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, 2B Limit (11531)
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- STEEL GRIP Tap & Die Set (Sae) 13Pc (DR62057SAE)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- HHIP 45 Piece 1/4-1" TiN Coated Tap & Die Set (1011-0003)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- H & H Industrial Products Taps