Shop All Drill Chucks
H & H Industrial Products
1/32-5/8" BT40 Ultra Precision Integral Locking Drill Chuck
Mfr # 3701-4652
Zoro # G6445836
Free Shipping & Returns
$679.99
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
- Brand H & H Industrial Products
- MFR # 3701-4652
- Zoro # G6445836
- UPC # 769053101170
- Country of Origin China
- Category Drill Chucks
Description
1/32-5/8" BT40 Ultra Precision Integral Locking Drill Chuck ~ Suitable for CNC and high precision machine applications. ~ High precision and concentricity. ~ Right and left rotation. ~ High gripping force with effortless tool clamping. ~ Short and sturdy design with the tool shank and chuck forming one unit. ~ Quick tool change inside or outside of machine. ~ No unintentional opening in case of sudden spindle stop or change of direction. ~ Tightening wrench included. ~ Manufactured and tested at a world class factory that produces the highest quality European Brands like Babel. ~ Runout test of drill chucks is done with a torque of approximately 12 Nm using 6mm, 8mm, & 12mm mandrels. ~ T.I.R. is <0.0012".
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
- KLEIN TOOLS 9 1/4 in Iron Workers Plier, Steel (D201-7CST)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- INSIZE Electronic Depth Gage (1141-150A)
- DEWALT MachIne Screw (N042665)
- H & H INDUSTRIAL PRODUCTS MT2 To JT2 Rotating Tailstock Chuck Adapter (3906-4922)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- LLAMBRICH USA Drill Chuck, Keyless, Steel, 0.630 In, R8 (JK-160 R-8)
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel (JK 10 R-1/2)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel (CY-13 J-33)
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- LLAMBRICH USA Keyless Drill Chuck 0.0625" Cap., 0JT Mount Size, SS (JKP-15 J-0)
- H & H Industrial Products Drill Chucks