Shop All Drill Chucks
H & H Industrial Products
1/32-1/2" BT40 Ultra Precision Integral Locking Drill Chuck
Mfr # 3701-4650
Zoro # G6447805
Free Shipping & Returns
$611.99
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
- Brand H & H Industrial Products
- MFR # 3701-4650
- Zoro # G6447805
- UPC # 769053101163
- Country of Origin China
- Category Drill Chucks
Description
1/32-1/2" BT40 Ultra Precision Integral Locking Drill Chuck ~ Suitable for CNC and high precision machine applications. ~ High precision and concentricity. ~ Right and left rotation. ~ High gripping force with effortless tool clamping. ~ Short and sturdy design with the tool shank and chuck forming one unit. ~ Quick tool change inside or outside of machine. ~ No unintentional opening in case of sudden spindle stop or change of direction. ~ Tightening wrench included. ~ Manufactured and tested at a world class factory that produces the highest quality European Brands like Babel. ~ Runout test of drill chucks is done with a torque of approximately 12 Nm using 6mm, 8mm, 12mm & 16mm mandrels. ~ T.I.R. is <0.0012".
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
- ABB Crimping Tool Die (13455)
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- KIPP Parallel Key DIN6885, Form:A, B=5, L=20, H=5, Stainless Steel 1.4571 (K0696.105X20)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- H & H INDUSTRIAL PRODUCTS MT2 To JT2 Rotating Tailstock Chuck Adapter (3906-4922)
- LLAMBRICH USA Drill Chuck, Keyless, Steel, 0.630 In, R8 (JK-160 R-8)
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63202037010)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- CLE-LINE 6" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20958)
- SUPERIOR ELECTRIC 1/2 Inch Heavy Duty Drill Chucks Taper JT33 2.10 Inch OD (J2213C-JT33)
- MAKITA 1/2" Keyless Drill Chuck (763191-5)
- H & H Industrial Products Drill Chucks