Shop All Dial Indicators
H & H Industrial Products
1" Dial Indicator Mity-Mag Kit & Point Kit
Mfr # 4400-0026
Zoro # G902457923
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 4400-0026
- Zoro # G902457923
- UPC # 769053106908
- Country of Origin China
- Category Dial Indicators
Description
1" Dial Indicator & Mity-Mag Kit ~ Pro Series 0-1" AGD group 2 type dial indicator has a 0-100 reading, jeweled movement and a 2 " diameter dial face. ~ The rack & contact point made of hardened stainless steel and the contact point is interchangeable with4-48 threaded points. ~ The indicator has a 3/8" stem and a lug back. ~ The Mity-Mag indicator holder is made of a zinc die cast housing and has 45 lbs. or holding power. ~ It holds up to 3/8" diameter indicator stems with 5 locations for mounting accessories. ~ Holder dimensions are 4-1/2" X 1" X 1-1/4". ~ The point kit is a 22 piece set. ~ The points fit most American and imported indicators. ~ A.G.D. Specifications (4-48 Threads).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 34 mm Size, Deep Socket, black oxide (69-34MM)
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25.4mm/0-1.0" 0.01mm/0.0005" Digital Indicator (5260-1110)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4210)
- H & H INDUSTRIAL PRODUCTS 22 Piece Assorted Indicator Point Kit (4-48) (4400-0050)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-2" Lug Back Large Measuring Range Dial Indicator (5122-4214)
- H & H INDUSTRIAL PRODUCTS Pro-Series Magnetic Base With Fine Adjustment (4401-0001)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-50.8mm/0-2.0" 0.01mm/0.0005" Digital Indicator (5260-1115)
- STARRETT Indicator Dial (80-144J)
- H & H Industrial Products Indicators, Indicator Holders & Accessories