Shop All Micrometer Sets
H & H Industrial Products
0-12" 12 Piece C-Type Micrometer Set
Mfr # 4200-0163
Zoro # G602457988
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 4200-0163
- Zoro # G602457988
- UPC # 769053047263
- Country of Origin China
- Category Micrometer Sets
Description
0-12" 12 Piece C-Type Micrometer Set ~ .0001" Graduation Solid Mitutoyo style metal C-shape frame for all sizes. ~ Hardened and precision ground anvil spindle thread with microlap finish on ends. ~ Positive locking clamp with ratchet stop. ~ carbide tipped faces. ~ Meets or exceeds federal specifications. ~ Supplied with fitted cases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4248)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- H & H INDUSTRIAL PRODUCTS Dasqua 50-100mm Digital Inside Micrometer Set (4511-6220)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- H & H INDUSTRIAL PRODUCTS Dasqua 6-12mm Digital Inside Micrometer Set (4511-6205)
- STARRETT Micrometer Set, 0 to 4 In, 0.0001 In (ST436.1BXRLZ)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- MITUTOYO 6 Pcs Outside Micrometer Set (103-915-10)
- H & H Industrial Products Micrometer Sets