Shop All Liquid In Glass Thermometers
H-B Instruments
Liquid In Glass Thermometer, 20 to 300F
Mfr # B60300-0300
Zoro # G4602587
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 20 to 300 Degrees F
- Length 200 mm
- Immersion Depth 50 mm
- Fill Enviro Safe(R) Liquid
- Application For Laboratory and General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H-B Instruments
- MFR # B60300-0300
- Zoro # G4602587
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 200 mm |
Immersion Depth | 50 mm |
Overall Length | 200 mm |
Immersion & Length | 200 mm Lg. x 50 mm Immersion |
Description
Liquid In Glass Thermometer, Partial Immersion, 0 Degrees to 300 Degrees F, Fahrenheit, Immersion Depth 50 mm, Black Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees F, Overall Length 200 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- CONTROL CO Alum Write On Metal Tag, PK48 (3070)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- H-B INSTRUMENTS Liquid In Glass Thermometer, 0 to 300F (B60304-0500)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- ENVIRO-SAFE Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F (B60570-1500)
- THERMCO Liquid In Glass Thermometer, 0 to 80C (ACC641S)
- WINTERS Thermometer, Analog, 30to240deg, 3/4in.NPT (TIM100ALF.)
- H-B Instruments Liquid In Glass Thermometers