Shop All Liquid In Glass Thermometers
H-B Instruments
Liquid In Glass Thermometer, -20 to 150C
Mfr # B60304-0200
Zoro # G4602657
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 to 150 Degrees C
- Length 300 mm
- Immersion Depth 305 mm
- Standards Traceable to NIST
- Accuracy +/-2% Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H-B Instruments
- MFR # B60304-0200
- Zoro # G4602657
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 300 mm |
Immersion Depth | 305 mm |
Overall Length | 305 mm |
Immersion & Length | 305 mm Lg. x 305 mm Immersion |
Description
Liquid In Glass Thermometer, Full Immersion, -20 Degrees to 150 Degrees C, Celsius, Immersion Depth 305 mm, Black Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees C, Overall Length 305 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- WESTWARD Battery Tester, Analog, 50 to 125A, Low Res (22YM06)
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- TAYLOR Weather Frcster Wifi (1743)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- H-B INSTRUMENTS Liquid In Glass Thermometer, 0 to 300F (B60304-0500)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-01)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-160F (9VU35-160)
- UNITED SCIENTIFIC Metal Back Student Thermometer, V-Back, (THVB02)
- DURAC PLUS Liquid In Glass Thermometer, 20 to 130C (B60600-1100)
- H-B Instruments Liquid In Glass Thermometers