Shop All Liquid In Glass Thermometers
H-B Instruments
Liquid In Glass Thermometer, -20 to 110C
Mfr # B60301-0200
Zoro # G4602648
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 to 110 Degrees C
- Length 300 mm
- Immersion Depth 76 mm
- Calibration Certificate No
- Standards Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H-B Instruments
- MFR # B60301-0200
- Zoro # G4602648
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 300 mm |
Immersion Depth | 76 mm |
Overall Length | 300 mm |
Immersion & Length | 300 mm Lg. x 76 mm Immersion |
Description
Liquid In Glass Thermometer, Partial Immersion, -20 Degrees to 110 Degrees C, Celsius, Immersion Depth 76 mm, Black Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees C, Overall Length 300 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS RF Adapter Kit, 20 pcs. (5748)
- SCS Static Control Wrist Strap, Adj, Knitted (2204)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242DO7500#)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- H-B INSTRUMENTS Liquid In Glass Thermometer, 0 to 300F (B60304-0500)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-01)
- WINTERS Thermometer, Analog, 40-280 degF, 1/2in NPT (TSW173LF.)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- DIGI-SENSE ASTM Liquid-In-Glass Thermom, 90C /Solid (08009-52)
- H-B Instruments Liquid In Glass Thermometers