Shop All Liquid In Glass Thermometers
H-B Instruments
Liquid In Glass Thermometer, -10 to 150C
Mfr # B60300-0100
Zoro # G4602632
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -10 to 150 Degrees C
- Length 200 mm
- Immersion Depth 50 mm
- Calibration Certificate No
- Fill Enviro Safe(R) Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H-B Instruments
- MFR # B60300-0100
- Zoro # G4602632
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 200 mm |
Immersion Depth | 50 mm |
Overall Length | 200 mm |
Immersion & Length | 200 mm Lg. x 50 mm Immersion |
Description
Liquid In Glass Thermometer, Partial Immersion, -10 Degrees to 150 Degrees C, Celsius, Immersion Depth 50 mm, Black Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees C, Overall Length 200 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Detector Replacement, Tip (A739)
- MONARCH Latching Carrying Case (6180-048)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- H-B INSTRUMENTS Liquid In Glass Thermometer, 0 to 300F (B60304-0500)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- FRIO-TEMP Liquid In Glass Thermometer, -25 to 5C (B61001-0100)
- ZORO SELECT Compact Thermometer, 20 to 120 F, Lower (4PRT8)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face (BM2012ABLS)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 300F (B3003BLSSC)
- H-B Instruments Liquid In Glass Thermometers