Shop All Liquid In Glass Thermometers
H-B Instruments
Liquid In Glass Thermometer, -10 to 110C
Mfr # B60303-0000
Zoro # G4602623
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -10 to 110 Degrees C
- Length 200 mm
- Immersion Depth 305 mm
- Accuracy +/-2% Degrees F
- Standards Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H-B Instruments
- MFR # B60303-0000
- Zoro # G4602623
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 200 mm |
Immersion Depth | 305 mm |
Overall Length | 200 mm |
Immersion & Length | 200 mm Lg. x 305 mm Immersion |
Description
Liquid In Glass Thermometer, Full Immersion, -10 Degrees to 110 Degrees C, Celsius, Immersion Depth 305 mm, Black Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees C, Overall Length 200 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Radiation Survey Meter, Analog (5DPN7)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- LDI INDUSTRIES Closed Circuit Liquid Level Gauge (G613-05-A-1)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- H-B INSTRUMENTS Liquid In Glass Thermometer, 0 to 300F (B60304-0500)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- ZORO SELECT Industrial Thermometer, 0 to 160 F, Accuracy: +/-1% (4LZP7)
- TAYLOR Digital Thermomtr Instnt (9847N)
- DIGI-SENSE Gen Purpose Liquid-In-Glass Thermom, -20 (90260-04)
- DIGI-SENSE ASTM Liquid-In-Glass Thermom, 90C /Solid (08009-52)
- H-B Instruments Liquid In Glass Thermometers