Shop All Thermometers
H-B Instruments
Frio-Temp Pfa Coated Incubator Thermomet
Mfr # B61004-0500
Zoro # G4602666
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Divisions 0.5 Degrees C
- Length 135mm
- Fill Enviro Safe(R) Liquid
- Application Incubators
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H-B Instruments
- MFR # B61004-0500
- Zoro # G4602666
- Country of Origin United States
- Category Thermometers
Dimensions
Length | 135mm |
Overall Height | 135 mm |
Overall Dimensions | 135 mm H |
Description
Bottle Thermometer, Application Incubators, 15 Degrees to 50 Degrees C, Clear Enviro-Safe(R) Liquid, Bottle Fill Enviro-Safe(R) Liquid - 30 mL, NIST-Traceable, PFA-Coated Glass, 135 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN348101)
- PIC GAUGES Needle Valve, 1/4"MxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-MXF)
- WILLIAMS Williams Spanner Wrench Set, 1-1/4 to 3", Adj. Pin (O-472)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- H-B INSTRUMENTS Easy-Read Thermometer, Temp. Range -10 (B60305-0000)
- H-B INSTRUMENTS Easy-Read Thermometer, Temp. Range 0 To (B60303-0200)
- H-B INSTRUMENTS DURAC Max. Reg/Autocl Bi-Metal Therm. (B60215-0000)
- ACURITE Fahrenheit & Celsius Digital 32 to 122 F, 0 to 50 C Hygrometer & Thermometer (00325A1)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- ACURITE Taylor 5630 Thermometer, 6 in Display, 60 to 120 deg F, Metal Casing, MultiColor Casing (00346A2)
- ACURITE Indoor and Outdoor Thermometer, 6.5" (00338A2)
- H-B Instruments Thermometers