Shop All RCA & Stereo Adapters
Gyros
FIBER DISK ST 1-1/2X1/8""
Mfr # 11-41502
Zoro # G3988123
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyros
- MFR # 11-41502
- Zoro # G3988123
- UPC # 780670114022
- Country of Origin United States
- Category RCA & Stereo Adapters
Description
Gyros ST Fiber Disks Set Of 2 Disks are abrasive cut off wheels specifically formulated to cleanly and smoothly cut Super Tensile-Strength materials such as hard ferrous and non ferrous metals stainless steel titanium high nickel alloys and high carbon/high chrome materials etc. Sharp cutting action produces a clean smooth finish. The fiberglass-reinforced structure gives our cut off wheels unsurpassed strength and flexibility making them long lasting and resistant to breakage. Designed specifically for use in all motorized rotating hand tools our ultra sharp abrasive wheels optimize the low torque supplied by those tools found in just about every tool box. These abrasive grinding wheels will stand up to prolonged use with minimum sparking no premature wear and without overheating parts being cut. For your safety and protection never operate a rotary tool without the Gyros Guard Safety Shield when using cutting accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P3014M85-SK (P3014M85-SK)
- SPECO TECHNOLOGIES Camera Power Supply, 24 VAC (PSW4)
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- CMPLE 3.5 mm Stereo Plug to 2 x 3.5 mm Stereo Jack Adapter (125-N)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- WEBSTONE Webstone Company, Inc. 81407HV 2" Webstone Press Iso Flange (H-81407HV)
- BULLDOG WINCH Quick Connect 350A, 1pr w/1/0AWG terminals, w/dust cover wire tether (20172)
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 (VDV812-606)
- SWE-TECH 3C 3.5mm Stereo to Dual RCA Audio Adapter, 3.5mm Female to Dual RCA Female (FWT30S1-01400)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- Gyros RCA & Stereo Adapters