Shop All Cut-Off Wheels
Gyros
FIBER DISK LT 1-1/2X1/8""
Mfr # 11-32154
Zoro # G300488475
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyros
- MFR # 11-32154
- Zoro # G300488475
- UPC # 780670113049
- Country of Origin United States
- Category Cut-Off Wheels
Description
Gyros LT Fiber Disks Set Of 2 Disks are abrasive cut off wheels specifically formulated to cleanly and smoothly cut Low Tensile Strength materials such as glass plastic stone ceramic wood aluminum copper brass etc. The fiberglass-reinforced structure gives our cut off wheels unsurpassed strength and flexibility making them long lasting and resistant to breakage. Designed specifically for use in all motorized rotating hand tools our ultra sharp abrasive wheels optimize the low torque supplied by those tools found in just about every tool box. These abrasive grinding wheels will stand up to prolonged use with minimum sparking no premature wear and without overheating parts being cut. For your safety and protection never operate a rotary tool without the Gyros Guard Safety Shield when using cutting accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, SC, 60G, PK5 (66252942666)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- 3M Paper Disc Roll, 220 Grit, 5 in. Dia (7000119238)
- GYROS Disk Fiber St 1.75X1/8Hl (11-41702)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/32" (3/8" Arbor) A60TBF, 5PK (11-33160/5)
- GYROS Disk Propak Fiber 8Pc (61-11808)
- GYROS ST 1.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 1.5", 50PK (11-41502/50)
- GYROS ST 2" Double Reinforced Resin Cut-Off Wheel, for Super Tensile Materials, Dia. Size 2", 2PK (11-42002)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/16" (3/8" Arbor) A36TBF, 100PK (11-33236/100)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide (23051)
- Gyros Cut-Off Wheels