Shop All Specialty Wipes
This Product is Discontinued
Gym Wipes
GymWipes® Professional 700ct Bucket (Discontinued)
Mfr # 2XL-37
Zoro # G2987241
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Cleaning Wipes
- Wipes Application Gym Equipment Cleaning
- Sheet Size 7 in x 8 in
- Cleaner Container Type Bucket
- Formula PH-balanced and Phenol and Alcohol Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gym Wipes
- MFR # 2XL-37
- Zoro # G2987241
- UPC # 897979001004
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 7 in x 8 in |
Cleaner Container Size | 700 ct. |
Sheet Width | 11 in |
Sheet Length | 12 1/2 in |
Container Size | 700 ct |
Details
Item | Gym Wipes |
Cleaner Chemical Product Grouping | Cleaning Wipes |
Wipes Application | Gym Equipment Cleaning |
Cleaner Container Type | Bucket |
Formula | PH-balanced and Phenol and Alcohol Free |
Wipes per Container | 700 |
Primary Chemical | None |
Fragrance | Fresh |
Color | White |
Cleaner Form | Wipes |
Container Type | Bucket |
Standards | VOC Compliant |
Cleaning Wipe - Item | Gym Equipment Cleaning Wipes |
Wet Contact Time | No Efficacy |
Biodegradable | Yes |
NSF Rating | Not Rated |
Description
Gym Wipes, Gym Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 700 ct, Container Type Bucket, Sheet Size 12 1/2 in x 11 in, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Gym Equipment Cleaning, Biodegradable Yes, Color White, Formula Alcohol Free, Ph-Balanced, Phenol Free, Material Nonwoven Fabric, NSF Rating Not Rated, Sheet Length 12 1/2 in, Sheet Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.