Shop All Specialty Wipes
This Product is Discontinued
Gym Wipes
GymWipes® Antibacterial 700ct Bucket (Discontinued)
Mfr # 2XL - 100
Zoro # G1120752
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
- Wipes Application Disinfecting/Sanitizing
- Sheet Size 6 in x 8 in
- Cleaner Container Type Bucket
- Cleaner Form Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gym Wipes
- MFR # 2XL - 100
- Zoro # G1120752
- UPC # 897979001066
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 6 in x 8 in |
Cleaner Container Size | 700 ct. |
Sheet Width | 6 in |
Container Size | 700 ct |
Sheet Length | 8 in |
Description
Disinfectant, Antibacterial Gym Equipment Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, H1N1, Herpes, HIV, MRSA, Wet Contact Time 3 to 4 min, Bucket, Container Size 700 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.