Shop All Standoff Caps
Gyford
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized
Mfr # SO-CAP23
Zoro # G605817796
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-CAP23
- Zoro # G605817796
- UPC # 752349582937
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Standoff Cap |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
2" Diameter low-profile standoff cap made from clear anodized aluminum. Low profile caps give a sleek finish to your installation and are ideal for white boards, transaction tops and other installations where a standard cap would be too large. Cap is tapped 5/16-18 and comes with a 1/2" connecting stud. Other studs available for separate purchase. Note: Stem is 1/4" long and requires a 9/16" hole in your material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated (N220-715)
- MIDWEST FASTENER 3/18"-16 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39665)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45674)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73044)
- GYFORD Standoff Cap, 1/4"-20 Thrd Sz, 316 Stainless Steel (SO-SSCAP75)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP11)
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized (SO-CAP7)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP3)
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Brass Anodized (SO-CAP7BR)
- Gyford Standoff Caps