Shop All Standoff Caps
Gyford
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized
Mfr # SO-CAP14
Zoro # G505817766
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford
- MFR # SO-CAP14
- Zoro # G505817766
- UPC # 752349582944
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Standoff Cap |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
2-1/2" Diameter low-profile standoff cap made from clear anodized aluminum. Low profile caps give a sleek finish to your installation and are ideal for white boards, transaction tops and other installations where a standard cap would be too large. Cap is tapped 5/16-18 and comes with a 1/2" connecting stud. Other studs available for separate purchase. Note: Stem is 1/4" long and requires a 9/16" hole in your material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U01060.031.0700)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03263)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0100)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP11BL)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP13)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP10)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP8)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Brass Anodized (SO-CAP9BR)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP22R)
- Gyford Standoff Caps