Shop All Standoff Caps
Gyford
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized
Mfr # SO-CAP8BL
Zoro # G605817772
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford
- MFR # SO-CAP8BL
- Zoro # G605817772
- UPC # 752349582746
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Standoff Cap |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
System of Measurement | Inch |
Description
5/8" Diameter standoff cap made from black anodized aluminum. Cap is tapped 5/16-18 and comes with a 3/4" connecting stud. Other studs available for separate purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-387)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02948)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.100.0350)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 20 PK (63854)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP13)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP11)
- GYFORD Standoff Cap, #6-32 Thrd Sz, Aluminum Clear Anodized (SO-CAP25)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Brass Anodized (SO-CAP8BR)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP12)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP14)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- Gyford Standoff Caps