Shop All Standoff Caps
Gyford
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized
Mfr # SO-CAP10BL
Zoro # G005817754
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-CAP10BL
- Zoro # G005817754
- UPC # 752349582838
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Standoff Cap |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
System of Measurement | Inch |
Description
1-1/2" Diameter standoff cap made from black anodized aluminum. Cap is tapped 5/16-18 and comes with a 3/4" connecting stud. Other studs available for separate purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (76043)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Brass Anodized (SO-CAP8BR)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Brass Anodized (SO-CAP9BR)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP11)
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized (SO-CAP7)
- GYFORD Standoff Cap, #10-24 Thrd Sz, 316 Stainless Steel (SO-SSCAP50)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP3BL)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0244-AL28)
- Gyford Standoff Caps