Shop All Standoff Caps
Gyford
Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel
Mfr # SO-SSCAP125
Zoro # G505817827
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material 316 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-SSCAP125
- Zoro # G505817827
- UPC # 752349582883
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Standoff Cap |
Standoff Material | 316 Stainless Steel |
System of Measurement | Inch |
Description
1-1/4" Diameter standoff cap made from 316 Stainless Steel. Cap is tapped 5/16-18 and comes with a 3/4" connecting stud. Other studs available for separate purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-6.00TWK)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.037.1200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07000.037.0275)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 100PK (04019)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP11BL)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP22R)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP3BL)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Brass Anodized (SO-CAP9BR)
- GYFORD Standoff Cap, #10-24 Thrd Sz, 316 Stainless Steel (SO-SSCAP50)
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized (SO-CAP7)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP8BL)
- Gyford Standoff Caps