Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 in OD
Mfr # SO-9075BL
Zoro # G505817803
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Outside Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-9075BL
- Zoro # G505817803
- UPC # 670724227399
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 3/4 in |
Outside Diameter | 1 in |
Thread Depth | 3/4 in |
Outside Dia. | 1" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
System of Measurement | Inch |
Description
1" Diameter, 3/4" Length standoff barrel made from black anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- CALBRITE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200FW12)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 5/16 in Ht, 5 PK (MPB3253)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-100BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-500BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9200BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-154)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 5/8 in OD (SO-500BR)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1500)
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Bright Aluminum (OEMK-EG100AL)
- Gyford Round Standoffs