Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 2 in OD
Mfr # SO-203R
Zoro # G005817761
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Outside Diameter 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-203R
- Zoro # G005817761
- UPC # 670724227702
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 3 in |
Outside Diameter | 2 in |
Outside Dia. | 2" |
Thread Depth | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
2" Diameter, 3" Length standoff barrel made from clear anodized aluminum. Barrel is tapped 5/16-18 x 1" deep from both ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 10 PK (U51060.050.0225)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122299)
- MIDWEST FASTENER Hanger Bolt, 1/2 in Thread to 1/2"-13 Thread, 4 in, Steel, Plain Finish, 25 PK (50910)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-201R)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-202R)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9150BR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-4)
- GYFORD Single Bottle Wine Peg Kit (WPK-SINGLE)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP105)
- Gyford Round Standoffs