Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 2 in OD
Mfr # SO-202R
Zoro # G605817734
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Outside Diameter 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-202R
- Zoro # G605817734
- UPC # 670724227696
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 2 in |
Outside Diameter | 2 in |
Thread Depth | 1 in |
Outside Dia. | 2" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
2" Diameter, 2" Length standoff barrel made from clear anodized aluminum. Barrel is tapped 5/16-18 x 1" deep from both ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7415SD1-PWR)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.51 in L, Zinc Alloy, 25 PK (903816-13)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-201R)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-203R)
- GYFORD 12-Pack, Single Bottle Wine Pegs - Black (WPK-S12-BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1505)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/8 in OD (SO-050BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-250)
- Gyford Round Standoffs