Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD
Mfr # SO-500
Zoro # G005817792
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Outside Diameter 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-500
- Zoro # G005817792
- UPC # 752349583026
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1/2 in |
Outside Diameter | 5/8 in |
Outside Dia. | 5/8" |
Thread Depth | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
5/8" Diameter, 1/2" Length standoff barrel made from clear anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 16 mm L, 10 PK (932923)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (0856KPM)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 50 PK (50332)
- DISCO #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10019PK)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-300)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-150)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-100)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 8 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-8)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD (SO-SS4150)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9075)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-PEG75)
- Gyford Round Standoffs