Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/4 in OD
Mfr # SO-75100
Zoro # G805817794
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Outside Diameter 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford
- MFR # SO-75100
- Zoro # G805817794
- UPC # 670724227320
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1 in |
Outside Diameter | 3/4 in |
Outside Dia. | 3/4" |
Thread Depth | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
3/4" Diameter, 1" Length standoff barrel made from clear anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/4, PK100 (U07820.025.0025)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT M3.5-0.60 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035250-100P1)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75075)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75125)
- GYFORD Round Standoffs, 5/16"-19 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD (SO-75050BL)
- GYFORD 12-Pack, Single Bottle Wine Pegs - Black (WPK-S12-BL)
- GYFORD 4-Pack, Single Bottle Wine Pegs (WPK-S4)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-202R)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0124-SS32)
- Gyford Round Standoffs