Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD
Mfr # SO-151
Zoro # G505817834
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Outside Diameter 1-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-151
- Zoro # G505817834
- UPC # 670724227641
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1 in |
Outside Diameter | 1-1/2 in |
Outside Dia. | 1-1/2" |
Thread Depth | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
1-1/2" Diameter, 1" Length standoff barrel made from clear anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.031.0001)
- HOMECARE PRODUCTS Power Pro No.8 x 2.5 in. Star Cabinet Screws 1 (HO1678551)
- ZORO SELECT Safety Pin, Snap, 5/16 in Pin Dia, 2-3/4 in Shank Lg, Stainless Steel, Plain Finish (U39682.031.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0250)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-153)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1505)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1525)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-250)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9075BL)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2500)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-152)
- Gyford Round Standoffs