Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Brass Anodized, 1 in OD
Mfr # SO-9150BR
Zoro # G005817808
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Brass Anodized
- Outside Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-9150BR
- Zoro # G005817808
- UPC # 670724227450
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1-1/2 in |
Outside Diameter | 1 in |
Outside Dia. | 1" |
Thread Depth | 1 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Brass Anodized |
System of Measurement | Inch |
Description
1" Diameter, 1-1/2" Length standoff barrel made from brass anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490040)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51017.025.0100)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 in Lg, 25 PK (1-GHR-07-17-)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 5/8 in OD (SO-500BR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9100BR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9300)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-500BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3100)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-050BR)
- Gyford Round Standoffs