Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 1 in OD
Mfr # SO-9150BL
Zoro # G505817773
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Outside Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-9150BL
- Zoro # G505817773
- UPC # 670724227443
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1-1/2 in |
Outside Diameter | 1 in |
Outside Dia. | 1" |
Thread Depth | 1 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
System of Measurement | Inch |
Description
1" Diameter, 1-1/2" Length standoff barrel made from black anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 5 PK (U04211.112.1000)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54095)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01120.037.0002)
- PRIME-LINE Socket Set Screw #8-32 X 1in Grade 18-8 Stainless Steel 10PK (9182739)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-750BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-100BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9400)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-201R)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1505)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0116-AL28)
- Gyford Round Standoffs