Shop All Round Standoffs
Gyford
Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 1/2 in OD
Mfr # SO-SS1500
Zoro # G505817780
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Standoff Material 316 Stainless Steel
- Outside Diameter 1/2 in
- System of Measurement Inch
- Outside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-SS1500
- Zoro # G505817780
- UPC # 670724227733
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-24 |
Body Length | 1/2 in |
Outside Diameter | 1/2 in |
Outside Dia. | 1/2" |
Thread Depth | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | 316 Stainless Steel |
System of Measurement | Inch |
Description
1/2" Diameter, 1/2" Length stainless steel barrel. Made from 316 stainless for a long-lasting, attractive installation. Barrels are tapped through at 10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000370-100P)
- ZORO SELECT Internally-Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain Finish, Round (LINK62518IA)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37420.120.0001)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 16 mm Length, 50 PK (ZSCRW-174)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1750)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-200)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD (SO-SS4150)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-153)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9100)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- Gyford Round Standoffs