Shop All Round Standoffs
Gyford
Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD
Mfr # SO-010R
Zoro # G805817763
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Outside Diameter 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # SO-010R
- Zoro # G805817763
- UPC # 752349583002
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-24 |
Body Length | 1 in |
Outside Diameter | 3/8 in |
Outside Dia. | 3/8" |
Thread Depth | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
3/8" Diameter, 1" Length standoff barrel made from clear anodized aluminum. Barrel is tapped through at 10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, #10-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK (11NS)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- X1 TOOLS Removable Anchor, 2-3/8" L, 6 PK (X1E-CON-BOL-MOL-1060x6)
- ZORO SELECT Partition Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB84)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-050)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 5/8 in OD (SO-500BR)
- GYFORD Round Standoffs, 5/16"-19 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD (SO-75050BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9200BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-152)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2500)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1606-256-SS)
- Gyford Round Standoffs