Shop All Round Standoffs
Gyford Décor
Single Blade Sign Hardware Kit for 3/8" Thick Sign Material (plastic not included)
Mfr # SLK-BL-375
Zoro # G002143009
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SLK-BL-375
- Zoro # G002143009
- UPC # 670724228518
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Finish | Zinc Plated |
Description
The StructureLite Blade Sign Kit is a quick, out-of-the-box solution for interior sign mounting. Popular uses for this mounting kit include wayfinding and storefront signage, as well as departmental signs that would be used on a large campus or in a hospital. The mounting components in this kit may be assembled ahead of time before arriving at a job site for a quick installation NOTE: Does not include signage or acrylic material. Each kit comes with ONE bar extrusion.
Included in the kit:
(1) SL-SQPROFD Extrusion cut to 18 inches and drilled/tapped on one side
(1) SL-ASQWMBL Mounting Plate
(1) HD-LHD10S Zinc Plated Low Head Socket Cap Screw
(2) EZ-AG Grippers fo 3/8" Material
(2) SL-CN1 Extrusion Nuts
(2) HD-LHD7 Low Head Socket Cap Screw
(1) SL-BLOX1.25EC Square Extrusion Cover
(4) HD-FDA1 Nylon Anchors
Included in the kit:
(1) SL-SQPROFD Extrusion cut to 18 inches and drilled/tapped on one side
(1) SL-ASQWMBL Mounting Plate
(1) HD-LHD10S Zinc Plated Low Head Socket Cap Screw
(2) EZ-AG Grippers fo 3/8" Material
(2) SL-CN1 Extrusion Nuts
(2) HD-LHD7 Low Head Socket Cap Screw
(1) SL-BLOX1.25EC Square Extrusion Cover
(4) HD-FDA1 Nylon Anchors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Yellow Zinc, 10 PK (2578600)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, PK100 (U08320.031.0200)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0150)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Black Oxide, 5 mm Ht, 100 PK (M04120.060.0001)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-PEG75)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-3-1)
- GYFORD DÉCOR 5/8" Diameter Flush Mount Kit (SOK-FMCAP8)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Matte Black (OEMK-EG100BL)
- Gyford Décor Round Standoffs