Shop All Round Standoffs
Gyford Décor
Single Blade Sign Hardware Kit for 1/8" Thick Sign Material (plastic not included)
Mfr # SLK-BL-125
Zoro # G402142978
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SLK-BL-125
- Zoro # G402142978
- UPC # 670724228495
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Finish | Zinc Plated |
Description
The StructureLite Blade Sign Kit is a quick, out-of-the-box solution for interior sign mounting. Popular uses for this mounting kit include wayfinding and storefront signage, as well as departmental signs that would be used on a large campus or in a hospital. The mounting components in this kit may be assembled ahead of time before arriving at a job site for a quick installation NOTE: Does not include signage or acrylic material. Each kit comes with ONE bar extrusion.
Included in the kit:
(1) SL-SQPROFD Extrusion cut to 18 inches and drilled/tapped on one side
(1) SL-ASQWMBL Mounting Plate
(1) HD-LHD10S Zinc Plated Low Head Socket Cap Screw
(2) EZ-AG Grippers fo 1/8" Material
(2) SL-CN1 Extrusion Nuts
(2) HD-LHD7 Low Head Socket Cap Screw
(1) SL-BLOX1.25EC Square Extrusion Cover
(4) HD-FDA1 Nylon Anchors
Included in the kit:
(1) SL-SQPROFD Extrusion cut to 18 inches and drilled/tapped on one side
(1) SL-ASQWMBL Mounting Plate
(1) HD-LHD10S Zinc Plated Low Head Socket Cap Screw
(2) EZ-AG Grippers fo 1/8" Material
(2) SL-CN1 Extrusion Nuts
(2) HD-LHD7 Low Head Socket Cap Screw
(1) SL-BLOX1.25EC Square Extrusion Cover
(4) HD-FDA1 Nylon Anchors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Torx Drive, 265 PK (52601)
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 90 PK (09227)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-8-500BR)
- GYFORD DÉCOR 1" Diameter Mirror Mount Kit (SOK-PC-100)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-3-1)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-100)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1525)
- Gyford Décor Round Standoffs