Shop All Round Standoffs
Gyford Décor
Single Blade Sign Hardware Kit for 1/2" Thick Sign Material (plastic not included)
Mfr # SLK-BL-500
Zoro # G102143015
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SLK-BL-500
- Zoro # G102143015
- UPC # 670724228525
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Finish | Zinc Plated |
Description
The StructureLite Blade Sign Kit is a quick, out-of-the-box solution for interior sign mounting. Popular uses for this mounting kit include wayfinding and storefront signage, as well as departmental signs that would be used on a large campus or in a hospital. The mounting components in this kit may be assembled ahead of time before arriving at a job site for a quick installation NOTE: Does not include signage or acrylic material. Each kit comes with ONE bar extrusion.
Included in the kit:
(1) SL-SQPROFD Extrusion cut to 18 inches and drilled/tapped on one side
(1) SL-ASQWMBL Mounting Plate
(1) HD-LHD10S Zinc Plated Low Head Socket Cap Screw
(2) EZ-AG Grippers fo 1/2" Material
(2) SL-CN1 Extrusion Nuts
(2) HD-LHD7 Low Head Socket Cap Screw
(1) SL-BLOX1.25EC Square Extrusion Cover
(4) HD-FDA1 Nylon Anchors
Included in the kit:
(1) SL-SQPROFD Extrusion cut to 18 inches and drilled/tapped on one side
(1) SL-ASQWMBL Mounting Plate
(1) HD-LHD10S Zinc Plated Low Head Socket Cap Screw
(2) EZ-AG Grippers fo 1/2" Material
(2) SL-CN1 Extrusion Nuts
(2) HD-LHD7 Low Head Socket Cap Screw
(1) SL-BLOX1.25EC Square Extrusion Cover
(4) HD-FDA1 Nylon Anchors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK (U51050.025.0350)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (CG-31SJ)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0075)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK (DE-9ST PA)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-FMCAP9BR)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-075)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-150)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-7-050BL)
- GYFORD DÉCOR 1" Diameter Mirror Mount Kit (SOK-PC-100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041244GR)
- Gyford Décor Round Standoffs