Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Clear Anodized
Mfr # SOK-9-150
Zoro # G002143030
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SOK-9-150
- Zoro # G002143030
- UPC # 670724228051
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Clear Anodized Aluminum.
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9)
(4) 1" x 1-1/2" Barrels (SO-9150)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9)
(4) 1" x 1-1/2" Barrels (SO-9150)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- GAMPAK Gampak 49207 Rigid Box Spacer (3006319)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 3/4 in Ht, 200 PK (U22280.075.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Torx Drive, 8 PK (36912)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1"D Standard Caps (SOCP-CAP9)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-100)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- GYFORD DÉCOR Round Standoffs, 1 in Bd L, Aluminum Satin Anodized, 1 in OD (SOCP-9100)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-125)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Brass Nickel Plated, 1/4 in OD (140508RFBN)
- Gyford Décor Round Standoffs