Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Clear Anodized
Mfr # SOK-8-750
Zoro # G802142943
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SOK-8-750
- Zoro # G802142943
- UPC # 670724227986
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Clear Anodized Aluminum.
Kit includes:
(4) 5/8" Diameter Standard caps (SO-CAP8)
(4) 5/8" x 3/4" Barrels (SO-750)
(4) Studs for material up to 1/2"
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 5/8" Diameter Standard caps (SO-CAP8)
(4) 5/8" x 3/4" Barrels (SO-750)
(4) Studs for material up to 1/2"
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK (176NO)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-075)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-050BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1"D Standard Caps (SOCP-CAP9)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-500BL)
- Gyford Décor Round Standoffs